Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Upblast Vent, 12-1/2 In, 208-230/460V
Mfr # 7AX07
Zoro # G2584561
Free Shipping & Returns
$1,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX07
- Zoro # G2584561
- UPC # 00194484311698
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension A | 19 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension D | 17 3/8 in |
Base Length | 19 in |
Overall Height | 26 7/8 in |
Wheel Dia. | 12 1/2 in |
Overall Dia. | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 7/8 in |
Base Width | 19 in |
Dimension C | 25 1/8 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Height | 1.8 in |
Housing Length | 24.9 in |
Housing Width | 24.9 in |
Damper Size | 12 x 12 in |
Wheel Diameter | 12 1/2 in |
Overall Diameter | 24 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- DIAL MFG White Plastic Evaporative Cooler Cleaner Treatment (5231)
- CARRIER Scroll Protection Module Board (30RB660057)
- ALL-FILTERS 10X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10301.8 6PK)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D529)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D533)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX22)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (4YC69)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (6KWN8)
- Dayton Direct Drive Centrifugal Exhaust Ventilators