Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 12-1/2 In, 208-230/460V
Mfr # 7AR92
Zoro # G2277974
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AR92
- Zoro # G2277974
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Height | 1.8 in |
Base Width | 22 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension A | 22 in |
Dimension C | 25 1/8 in |
Overall Dia. | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 7/8 in |
Dimension D | 17 3/8 in |
Wheel Dia. | 12 1/2 in |
Base Length | 22 in |
Dimension B | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Diameter | 24 7/8 in |
Housing Length | 24.9 in |
Housing Width | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Wheel Diameter | 12 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S9200U1000 Universal Hot Surface (S9200U1000)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT13)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A712)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A554)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- Dayton Belt Drive Centrifugal Exhaust Vents