Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 11-1/4 In, 115/208-230V
Mfr # 7A593
Zoro # G3314175
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,204.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A593
- Zoro # G3314175
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension C | 25 1/8 in |
Overall Dia. | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 7/8 in |
Base Width | 22 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension D | 17 3/8 in |
Wheel Dia. | 11 1/4 in |
Dimension A | 22 in |
Base Length | 22 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Height | 26 7/8 in |
Damper Size | 15 x 15 in |
Housing Width | 24.9 in |
Overall Diameter | 24 7/8 in |
Housing Length | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 11 1/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,413 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Bag/Pkt Fltr, MERV11, 12"x24"x12", 6P (204-106-212)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2004-24UG)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 23 In. W (W84)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR21)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7YR29)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR13)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- Dayton Belt Drive Centrifugal Exhaust Vents