Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Vent, 11-1/4 In, 115/208-230V
Mfr # 1MBE7
Zoro # G1489266
product price: $1,240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,240.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 1MBE7
- Zoro # G1489266
- UPC # 190735146255
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Wheel Dia. | 11 1/4 in |
Overall Height | 30 in |
Base Height | 1.8 in |
Dimension A | 22 in |
Overall Dia. | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 22 in |
Dimension C | 25 1/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Recommended Damper Size (In.) | 15 x 15 |
Base Length | 22 in |
Dimension D | 17 3/8 in |
Dimension B | 24 7/8 in |
Overall Width | 24 7/8 in |
Cutout Size | 17.5 in L x 17.5 in W |
Housing Width | 24.9 in |
Overall Depth | 25 7/8 in |
Housing Length | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Cutout Length | 17.5 in |
Wheel Diameter | 11 1/4 in |
Overall Diameter | 24 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,549 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16162.C 6PK)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- CARRIER Replacement Bearing (KT61DZ060)
- JOHNSON CONTROLS F262Kdh-01C Air Flow Switch (F262KDH-01)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Upblast Less Drive Package, 11-1/4 In (16D522)
- DAYTON Aluminum "Dia, 31.5"H Roof Fan w.Motor (56JN97)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AR92)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT28)
- Dayton Belt Drive Centrifugal Exhaust Vents