Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 14-3/4 In, Base Length: 22"
Mfr # 16D524
Zoro # G4574482
product price: $1,075.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 16D524
- Zoro # G4574482
- UPC # 190735129319
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Height | 1.8 in |
Dimension C | 26 3/8 in |
Overall Dia. | 24 7/8 in |
Wheel Dia. | 14 3/4 in |
Shaft Dia. Sheave End | 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 19 3/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Dimension A | 22 in |
Dimension B | 28 7/8 in |
Overall Height | 28 1/8 in |
Base Length | 22 in |
Base Width | 22 in |
Overall Width | 28 7/8 in |
Wheel Diameter | 14 3/4 in |
Propeller Shaft Diameter | 3/4 in |
Overall Depth | 28 1/8 in |
Damper Size | 15 x 15 in |
Housing Length | 28.9 in |
Cutout Size | 17.5 in L x 17.5 in W |
Overall Diameter | 24 7/8 in |
Housing Width | 28.9 in |
Cutout Length | 17.5 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Maximum Airflow 3,066 cfm, Minimum Airflow 998 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 1,105 RPM, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFN6)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- KING ELECTRIC Lpwa Lg Arch 240V 4500W W/Surface Can, Tp Stat, Silver (LPWA2445-S-TP-G)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- DAYTON Downblast Less Drive Package, 24-1/2In, Number of Speeds: 1 (4YU99)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- Dayton Belt Drive Centrifugal Exhaust Vents