Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Upblast Less Drive Package, 13-1/4 In
Mfr # 4YY15
Zoro # G0574892
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
Product Information
- Brand Dayton
- MFR # 4YY15
- Zoro # G0574892
- UPC # 190735339473
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Shaft Dia. Sheave End | 3/4 in |
Dimension D | 17 3/8 in |
Base Width | 22 in |
Base Length | 22 in |
Base Height | 1.8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 7/8 in |
Overall Height | 26 7/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Wheel Dia. | 13 1/4 in |
Dimension C | 25 1/8 in |
Overall Dia. | 24 7/8 in |
Dimension A | 22 in |
Housing Length | 24.9 in |
Cutout Length | 25.5 in |
Cutout Size | 17.5 in L x 17.5 in W |
Overall Diameter | 24 7/8 in |
Wheel Diameter | 13 1/4 in |
Housing Width | 24.9 in |
Damper Size | 15 x 15 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Maximum Airflow 2,256 cfm, Minimum Airflow 1,003 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,645 RPM, Minimum Motor Speed 1,305 RPM, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- AMERICAN METAL FILTER 20 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102024)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- DAYTON Downblast Less Drive Package, 11 In (4YU92)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A708)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A673)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A630)
- Dayton Belt Drive Centrifugal Exhaust Vents