Shop All Universal AC-DC Motors
Dayton
Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V
Mfr # 2M034
Zoro # G2307076
Free Shipping & Returns
$87.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/15
- Nameplate RPM 5,000
- Shaft Dia. 1/4 in
- O.C. Mounting 2 3/16 in
- Mounting Holes (2) #10-32
Product Information
- Brand Dayton
- MFR # 2M034
- Zoro # G2307076
- UPC # 190735222959
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 1/4 in |
Shaft Length | 3/4 in |
Body Dia. | 2 3/4 in |
Overall Length | 5 3/16 in |
Length Less Shaft | 4 7/16 in |
Description
Universal AC/DC Motor, Single Phase, Motor Design Universal AC/DC, 1/15 HP, Nameplate RPM 5,000, No. of Speeds 1, 115V AC Voltage, Full Load Amps 1.2, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open, Motor Mounting Type Hole, Motor Mounting Position All Angle, Finish Unfinished, Shaft Dia. 1/4 in, Shaft Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (L3514T)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- ARO Manifold, 2 Station (SMH81N-02)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- Dayton Definite Purpose Motors