Shop All Platform Trucks
Dayton
U-Boat Platform Truck, 2000 lb., 61 In. L
Mfr # 4VMD2
Zoro # G6074616
product price: $428.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Length 61 in
- Overall Width 24 in
- Color Red
- Load Capacity 2,000 lb
Product Information
- Brand Dayton
- MFR # 4VMD2
- Zoro # G6074616
- UPC # 190735335963
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 61 in |
Overall Length | 61 in |
Overall Width | 24 in |
Deck LxWxH | 60 in x 24 in x 11-3/4 in |
Deck Width | 24 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Deck Height | 11 3/4 in |
Deck Length | 60 in |
Overall LxWxH | 61 in x 24 in x 61 in |
Caster Width | 2 in |
Description
Narrow Wooden-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 61 in, Overall Length 61 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Gauge 10 ga, Deck Height 11 3/4 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. (VFT-0630-12)
- LITTLE GIANT General Purpose Panel Truck, Powder Coat (PTC24365PY)
- ZORO SELECT Bungee Cord, Hook, 36 In.L, 3/8 in.D (4HXD9)
- SENTRY Column Protector, Yellow, 8inLx8inW, LLDPE (CS2442-8SFE)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD1)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X466)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X463)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- ZORO SELECT Standard Platform Truck, 3000 lb., 64 In L (13X497)
- Dayton Platform & Panel Trucks