Shop All Platform Trucks
Dayton
U-Boat Platform Truck, 2000 lb.
Mfr # 4VMC6
Zoro # G7544573
product price: $529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/4 in
- Overall Length 63 in
- Overall Width 24 in
- Color Red
- Load Capacity 2,000 lb
Product Information
- Brand Dayton
- MFR # 4VMC6
- Zoro # G7544573
- UPC # 190735335918
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 60 1/4 in |
Overall Length | 63 in |
Overall Width | 24 in |
Deck LxWxH | 60 in x 24 in x 10-3/4 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Caster Wheel Dia. | 8 in |
Deck Width | 24 in |
Deck Height | 10 3/4 in |
Overall LxWxH | 63 in x 24 in x 60-1/4 in |
Description
Narrow Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 60 1/4 in, Overall Length 63 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 18 ga, Deck Height 10 3/4 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- ZORO SELECT Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb (5GPL8)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X474)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUL1)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 24x48" (NBH-2448-MR)
- Dayton Platform Trucks