Shop All Vacuum Accessories
Dayton
Turbo Brush Nozzle
Mfr # 1UG87
Zoro # G1467785
product price: $47.57
/ea
$47.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Width 11 1/4 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Dayton
Product Information
- Brand Dayton
- MFR # 1UG87
- Zoro # G1467785
- UPC # 190735147993
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Width | 11 1/4 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Width 11 1/4 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1TFX2, 1UG82, 4TR09, 4TR10, Includes Roller with Durable, Double V Shaped Nylon Bristles, Double Swivel Neck, (4) Soft Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER WET XL RFIL, 12PK (80374069)
- OIL-DRI Oil-Only Bucket Spill Kit, 4 gal, Oil-Based Liquids, White, Polyproylene (L90436)
- RUBBERMAID COMMERCIAL Low Profile Scrub-Strip Carpet Bonnet, 17" Diameter, White/Green (FGP26700WH00)
- SLOAN 1500 mL, 50.72 oz. Green Certified Foam Hand Soap Cleanser, 4PK (8565-04-N6300GN)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DAYTON Contractor Wet/Dry Vacuum, 2.5 gal, 70 cfm (61HV80)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- DAYTON Vacuum Motor, 2-Stage, 110V (31UK93)
- DAYTON Round Brush, Dust Brush (61HW16)
- PROTEAM Power Nozzle Power Cord (106301)
- Dayton Vacuum Accessories