Shop All Turbine Pumps
Dayton
Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp
Mfr # 4JPF6
Zoro # G1631813
original price:
$836.56
5% off
new price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 208-230/460
- Wetted Materials Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Product Information
- Brand Dayton
- MFR # 4JPF6
- Zoro # G1631813
- UPC # 190735327104
- Country of Origin India
- Category Turbine Pumps
Dimensions
Height | 7 5/8 in |
Width | 6 3/4 in |
Overall Height | 7.63 in |
Overall Width | 6.75 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 7.6 gpm, Flow Rate @ 10 psi 7.6 gpm, Flow Rate @ 20 psi 7.3 gpm, Flow Rate @ 30 psi 7.1 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pumps CM3-5 A-S-G-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 1 1/2 HP, 115/230 Volt, 60 (97568299)
- SPRINGER PARTS Sleeve 060-064-130-134-133 SS; Replaces Wright Flow Technologies Part# WT0600SLV (WT0600SLVSP)
- MIDWEST RAKE Replacement Steel Fasteners (79849)
- BELL & GOSSETT Tube, Oil, 2 1/2 Oz (118154)
- DAYTON Pump, Turbine, 3/4 HP (4UP53A)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rpm (53EC03)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- DAYTON Pump, Turbine, 1/2 HP (4UP52)
- DAYTON Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp (4JPE9)
- DAYTON Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp (4JPG2)
- Dayton Turbine Pumps