Shop All Turbine Pumps
Dayton
Turbine Pump, 3/4 HP, 208-230 to 460V
Mfr # 53EA97
Zoro # G2042743
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 208-230/460
- Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
- Seal Material 304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Product Information
- Brand Dayton
- MFR # 53EA97
- Zoro # G2042743
- UPC # 00194484302894
- Country of Origin India
- Category Turbine Pumps
Dimensions
Max. Dia. Solids | 0.25 Microns |
Manufacturers Warranty Length | 1 yr |
Height | 7 1/2 in |
Width | 6 3/4 in |
Solid Diameter (Maximum) | 0.25 micron |
Overall Height | 7.5 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Width | 6.75 in |
Manufacturer Warranty Length | 1 yr |
Description
Turbine Pump, Phase Three, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 7.6 gpm, Flow Rate @ 10 psi 7.6 gpm, Flow Rate @ 20 psi 7.3 gpm, Flow Rate @ 30 psi 7.1 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Wheel (700201)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (3BB87)
- ARO Diaphragm Pump, 5.3 Gpm, Santoprene/Santop (PD01P-HRS-PAA-A)
- A.R. NORTH AMERICA Unloader Gymatic (AR20242)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- DAYTON Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp (4JPF9)
- DAYTON Turbine Pump, 1-1/2 HP, 115 to 230V (53EA98)
- DAYTON Pump, Turbine, 3 HP (4UP57)
- DAYTON Pump, Turbine, 3/4 HP (4UP53A)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EA96)
- Dayton Turbine Pumps