Shop All Turbine Pumps
Dayton
Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
Mfr # 4JPE9
Zoro # G3112584
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 208-230/460
- Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Product Information
- Brand Dayton
- MFR # 4JPE9
- Zoro # G3112584
- UPC # 190735327043
- Country of Origin India
- Category Turbine Pumps
Dimensions
Width | 8 7/8 in |
Height | 7 1/8 in |
Overall Height | 7.13 in |
Overall Width | 8.88 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Bronze, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 18.7 gpm, Flow Rate @ 10 psi 18.7 gpm, Flow Rate @ 20 psi 17.8 gpm, Flow Rate @ 30 psi 16.8 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 75 gpm (C2462342D1F)
- JOHN CRANE C1065 Packing 0.437In X 50Ft Pump Parts And Accessory (C1065)
- BARNES Sewage Ejector Pump, 1 HP, 1 Phase (104910)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- DAYTON Turbine Pump, 2 HP, 208-230 to 460V (53EC02)
- DAYTON Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp (4JPF6)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EA96)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- RACOR Repl, Kit Turbine 900/1000 (RK11-1939)
- Dayton Turbine Pumps