Shop All Turbine Pumps
Dayton
Turbine Pump, 2 HP, 208-230 to 460V
Mfr # 53EC02
Zoro # G2042761
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 230/460
- Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
- Seal Material 304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 100 psi
Product Information
- Brand Dayton
- MFR # 53EC02
- Zoro # G2042761
- Country of Origin India
- Category Turbine Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 9 3/4 in |
Max. Dia. Solids | 0.25 Microns |
Height | 6 5/16 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.25 micron |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Width | 9.75 in |
Overall Height | 6.31 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Bronze, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Shut Off Pressure (Maximum) 100 psi, Maximum Flow Rate 22.5 gpm, Flow Rate @ 10 psi 22.5 gpm, Flow Rate @ 20 psi 21.5 gpm, Flow Rate @ 30 psi 20.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E4SA6X660-ATEX)
- GRUNDFOS Pumps CR10-10 A-GJ-A-V-HQQV 213/215TC 60 Hz Multistage Centrifugal Pump End Only Model, 2" x 2", 7 (96126759)
- ARO Lower End Pump Kit (637378-731)
- SPRINGER PARTS FPX Seal Service Kit, 633 CO/C/FKM (66502734); Replaces Fristam Part# 1802600002 (1802600002SP)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- DAYTON Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp (4JPG2)
- DAYTON Turbine Pump, 1-1/2 HP, 115 to 230V (53EA98)
- Dayton Turbine Pumps