Shop All Turbine Pumps
Dayton
Turbine Pump, 2 HP, 115 to 230V, 3450 rpm
Mfr # 53EC01
Zoro # G2042752
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 115/208/230
- Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
- Seal Material 304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 100 psi
Product Information
- Brand Dayton
- MFR # 53EC01
- Zoro # G2042752
- Country of Origin India
- Category Turbine Pumps
Dimensions
Max. Dia. Solids | 0.25 Microns |
Manufacturers Warranty Length | 1 yr |
Height | 6 5/16 in |
Width | 9 3/4 in |
Overall Height | 6.31 in |
Solid Diameter (Maximum) | 0.25 micron |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Width | 9.75 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 100 psi, Maximum Flow Rate 22.5 gpm, Flow Rate @ 10 psi 22.5 gpm, Flow Rate @ 20 psi 21.5 gpm, Flow Rate @ 30 psi 20.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Adaptor, 3/8-16 x 5/16-18, Brass (AD 13)
- DAYTON Pump Repair Kit, For 2ZXN2, 2ZXN3 (21TH42)
- BECKETT Pump-115V Condensate Low Pro (CL201UL)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- DAYTON Bronze-fitted Turbine Pump (4P916)
- DAYTON Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp (4JPF7)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- DAYTON Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp (4JPF9)
- DAYTON Pump, Turbine, 3 HP (4UP57)
- DAYTON Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp (4JPF6)
- Dayton Turbine Pumps