Shop All Turbine Pumps
Dayton
Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp
Mfr # 4JPD6
Zoro # G1968915
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 208-230/460
- Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Product Information
- Brand Dayton
- MFR # 4JPD6
- Zoro # G1968915
- UPC # 190735326923
- Country of Origin India
- Category Turbine Pumps
Dimensions
Width | 6 1/2 in |
Height | 6 3/8 in |
Overall Width | 6.5 in |
Overall Height | 6.38 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 6 gpm, Flow Rate @ 10 psi 6 gpm, Flow Rate @ 20 psi 5.4 gpm, Flow Rate @ 30 psi 4.9 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 100 ft, Case Pressure (Maximum) 300 psi, Compatible with Media Type Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Drum Pump, 12VDC, 1/3 HP (P-200H-2UR)
- ARO Ball, Santoprene (93278-A)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036GG2)
- LITTLE GIANT PUMP Battery Back Up System, 23 Head ft. (506407)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EA96)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- DAYTON Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp (4JPF1)
- DAYTON Pump, Turbine, 1/2 HP (4UP51)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EC04)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- Dayton Turbine Pumps