Shop All Fuel Transfer Accessories
Dayton
Tube, Drum Pump
Mfr # 5UWF6
Zoro # G0270365
original price:
$487.88
5% off
new price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Designed for Emptying Containers, Carboys, Drums, Vats. Easily Handles Corrosive Liquids
- Seal Material Sealless
- Wetted Materials Kynar(R), Aluminum, Hastelloy C, PTFE
- Discharge Tube Outlet ID Size 3/4"
- Overall Length 40 1/4 in
Product Information
- Brand Dayton
- MFR # 5UWF6
- Zoro # G0270365
- UPC # 190735352519
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Discharge Tube Outlet ID Size | 3/4" |
Overall Length | 40 1/4 in |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Manufacturers Warranty Length | 1 yr. |
Height | 40-1/4" |
Suction Tube Length | 35 1/2 in |
Discharge Tube Outlet OD Size | 1" |
For Container Size | 55 gal |
Description
Drum Pump Tube, Suction Tube Length 35 1/2 in, Pump Package Type Drum Pump Tube, Suction Tube Material Kynar, Suction Tube ID 3/4 in, Suction Tube OD 1 57/64, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 40 1/4 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 24 gpm, Max. Viscosity 750 CPS, Max. Fluid Temp. 165 Degrees F, Max. Head 36 ft, Diesel Exhaust Fluid Compatible No, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Pump Power Cord (K001140)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- SPRINGER PARTS Mechanical Seal; Replaces KINNEY VACUUM PUMP KDH-130 (KDH-130SP)
- DAYTON Tube, Drum Pump (5UWF3)
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- DAYTON Nozzle, Unleaded Fuel (10J822)
- DAYTON Nozzle, Diesel Fuel (10J823)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- TOTALTURF 1.25 x 1.5 in. dia. x 24 ft. Prinsco Discharge Hose Kit - Black Plastic (TO611976)
- Dayton Fuel Transfer Accessories