Shop All Hand Trucks
Dayton
Truck, Hand, 650 Lb
Mfr # 5Z079
Zoro # G0971747
original price:
$102.33
24% off
new price: $77.05
/ea
Free Shipping & Returns
$77.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Width 22 1/2 in
- Material Steel
- Color Red
- Load Capacity 650 lb
Product Information
- Brand Dayton
- MFR # 5Z079
- Zoro # G0971747
- UPC # 190735356272
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 46 in |
Overall Width | 22 1/2 in |
Wheel Diameter | 10 in |
Wheel Width | 4 in |
Noseplate Width | 14 in |
Noseplate Depth | 8 in |
Overall Depth | 16 1/2 in |
Nose Plate Depth | 8 in |
Nose Plate Width | 14 in |
Nose Plate WxD | 14 in x 8 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall HxWxD | 46 in x 22 1/2 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 650 lb, Overall Depth 16 1/2 in, Overall Height 46 in, Overall Width 22 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake with Hub Repair Kit (EW-62)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7104485)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- DAYTON Truck, Hand, 500 Lb (3W481)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- DAYTON General Purpose Hand Truck, 1000 lb. (2W157)
- DAYTON 2-Position Hand Truck, 1000lb., 52x22-1/4" (2NXC3)
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- DAYTON Convertible Hand Truck, H 55 x W 19-1/4 (34D667)
- MAGLINER Two-Wheel Snack Truck, 80 lb., 8 in. dia. (HSK811AA1--5)
- Dayton Hand Trucks