Shop All Trolleys
This Product is Discontinued
Dayton
Trolley, 4400 lb. (Discontinued)
Mfr # 3MB61
Zoro # G2679582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 4,000 lb
- Fits Beam Flange W 3-5/16 in to 8 in
- Fits Beam Height 6 in to 24 in
- Min. Radius Curve 60 in
- Trolley Wheel Dia. 4 1/4 in
Product Information
Dimensions
Fits Beam Height | 6 in to 24 in |
Min. Radius Curve | 60 in |
Trolley Wheel Dia. | 4 1/4 in |
Minimum Radius Curve | 60 in |
Trolley Wheel Diameter | 4 1/4 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 4,000 lb |
Fits Beam Flange W | 3-5/16 in to 8 in |
Head Room To Bail | 6 1/4 in |
Item | Trolley |
Wheel Material | Solid Cast Iron w/Sealed Precision Bearings |
Head Room To Shaft | 2 1/2 in |
Maximum Load Capacity | 4,000 lb |
Description
Trolley, Maximum Load Capacity 4,000 lb, Minimum Radius Curve 60 in, Trolley Wheel Diameter 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.