Shop All Transformer Cooling Fans
Dayton
Transformer Fan, 115/230V, 20 in., 6599 cfm
Mfr # 2ATX9
Zoro # G3032005
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20 in
- Motor HP 1/2 hp
- RPM 1,725 RPM
- Voltage 115/230V AC
- Phase 1
Product Information
- Brand Dayton
- MFR # 2ATX9
- Zoro # G3032005
- UPC # 190735216729
- Country of Origin United States
- Category Transformer Cooling Fans
Dimensions
Blade Diameter | 20 in |
Power Cord Length | 15 ft. |
Height | 24 in |
Blade Dia. | 20" |
Width | 26 in |
Max. Depth | 15-3/4" |
Fan Cord Length | 15 ft |
Depth | 15 3/4 in |
Description
Transformer Cooling Fan, Blade Diameter 20 in, Air Flow 6,599 cfm, Voltage 115/230V AC, 60 Hz, Phase 1, Fan Mounting Type Tubular Mount, 4.1/2.1 Amps, 1,725 RPM RPM, Motor HP 1/2 hp, Max. Ambient Temp. 104 Degrees F, Bearing Type Ball, Number of Blades 4, Blade Material Cast Aluminum, Fan Cord Length 15 ft, Guard Material Steel, 24 in Height, Width 26 in, 15 3/4 in Depth, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Frame 48Y Yoke Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE Ics Control System Flat Black (ICS-Wall)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-2)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AB-18C)
- RW BECKETT 12 Volt Fuel Pump (PF20372U)
- DAYTON Transformer Fan, 115/230V, 24 in., 6800 cfm (13F052)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Fan, 230/460V, 16 in., 3100 cfm (13F056)
- Dayton Transformer Cooling Fans