Shop All Transformer Cooling Fans
Dayton
Transformer Fan, 115/230V, 20 in., 4600 cfm
Mfr # 13F051
Zoro # G3996903
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20 in
- Motor HP 1/4 hp
- RPM 1,140 RPM
- Voltage 115/230V AC
- Phase 1
Product Information
- Brand Dayton
- MFR # 13F051
- Zoro # G3996903
- UPC # 190735118054
- Country of Origin United States
- Category Transformer Cooling Fans
Dimensions
Blade Diameter | 20 in |
Power Cord Length | 15 ft. |
Dimension B Min. | 17 3/4 in |
Blade Dia. | 20" |
Dimension C Min. | 18 1/2 in |
Dimension A | 23 in |
Height | 23 in |
Max. Depth | 13-5/16" |
Dimension C Max. | 18 1/2 in |
Width | 23 in |
Dimension B Max. | 21 1/4 in |
Fan Cord Length | 15 ft |
Depth | 13 5/16 in |
Description
Transformer Cooling Fan, Blade Diameter 20 in, Air Flow 4,600 cfm, Voltage 115/230V AC, 60 Hz, Phase 1, Fan Mounting Type Guard Mount, 3.1/1.5 Amps, 1,140 RPM RPM, Motor HP 1/4 hp, Max. Ambient Temp. 104 Degrees F, Bearing Type Ball, Number of Blades 4, Blade Material Cast Aluminum, Fan Cord Length 15 ft, Guard Material Steel, 23 in Height, Width 23 in, 13 5/16 in Depth, Mounting Eye O.C. 17 3/4 in, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Frame 48Y Yoke Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- HEIL QUAKER /ICP 1011626 Trans 115>24 40Va S (1011626)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- DAYTON Transformer Fan, 230/460V, 16 in., 3100 cfm (13F056)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm (13F050)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- Dayton Transformer Cooling Fans