Shop All Transformer Cooling Fans
Dayton
Transformer Cooling Fan Mounting Kit
Mfr # 2ATY1
Zoro # G3452951
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13F050, 13F051, 13F052, 13F053, 13F054, 13F055, 13F056, 13F057, 13F058, 2ATX6, 2ATX7, 2ATX8
- Mount Type Guard Mount
- Mounting Guard
- Type For Guard-Mount Transformer Cooling Fans
Product Information
- Brand Dayton
- MFR # 2ATY1
- Zoro # G3452951
- UPC # 190735216736
- Country of Origin Multiple
- Category Transformer Cooling Fans
Details
Item | Mounting Kit |
For Use With | 13F050, 13F051, 13F052, 13F053, 13F054, 13F055, 13F056, 13F057, 13F058, 2ATX6, 2ATX7, 2ATX8 |
Mount Type | Guard Mount |
Mounting | Guard |
Type | For Guard-Mount Transformer Cooling Fans |
Description
Mounting Kit, Mounting Kit, For Use With 13F050, 13F051, 13F052, 13F053, 13F054, 13F055, 13F056, 13F057, 13F058, 2ATX6, 2ATX7, 2ATX8, Mounting Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 20 in. W X 36 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL43-4)
- CARRIER Crankcase Heater, 57" (HT32TC743)
- ROBERTSHAW Gas Valve, 1/2" NPT with Magnet (1720-007)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 230/460V, 16 in., 3100 cfm (13F056)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- Dayton Transformer Cooling Fans