Shop All Tower Lights
Dayton
Tower Light LED Module, Blue, 1.5W
Mfr # 30XT70
Zoro # G9188532
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL,cUL
- Voltage 24V AC/DC
- Diameter 50 mm
- Housing Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
Product Information
- Brand Dayton
- MFR # 30XT70
- Zoro # G9188532
- UPC # 190735249062
- Country of Origin India
- Category Tower Lights
Dimensions
Diameter | 50 mm |
Height | 2.734 in |
Details
Item | Tower Light Module Flashing |
Standards | CE, UL,cUL |
Voltage | 24V AC/DC |
Housing Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Lighting Technology | LED |
Current Drawn | 0.060A |
For Use With | 30XT48, 30XT49, 30XT50, 30XT51, 30XT69 |
Color | Blue |
Includes | Rubber Gasket and Instruction Manual |
Lamp Type | Led |
Lens Design | Cylinder |
Lamp Life | 1,000 hr |
Flashes per Minute | 60 |
Mounting | Press Fit and Rotate |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13 |
Lens Material | Polycarbonate |
Lamp Watts | 1.5 W |
Description
Voltage 24V AC/DC, Tower Light Color Blue, Diameter 50 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 1,000 hr, Housing Material Plastic, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, UL,cUL, Current Drawn 0.060A, Watts 1.5 W, Height 2.734 in, For Use With 30XT48, 30XT49, 30XT50, 30XT51, 30XT69, Includes Rubber Gasket and Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, L (0314RGBKLAR)
- HANDY CONE Handy Cone, 18 in Height, Nylon, English, Spanish (17194I)
- BRADY Label, 2 in Height, 2 in Width (53061)
- DAYTON Steel Wall Mount Bracket (26ZT32)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- Dayton Safety Alarms and Warnings