Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red, Gr
Mfr # 26ZT21
Zoro # G5715753
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Green
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 7 3/4 in
Product Information
- Brand Dayton
- MFR # 26ZT21
- Zoro # G5715753
- UPC # 190735211557
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 7 3/4 in |
Cord Length | 20 in |
Diameter | 56 mm |
Details
Item | Tower Light LED Assembly |
Color | Red, Green |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Current Drawn | 0.075 |
Voltage | 24V AC/DC |
Watts | 1.77 W |
Rating | IP65 |
Sounder Included | No |
Operating Temp. | -15 Degrees to 40 Degrees C |
Light Modes | Flashing, Steady |
Tower Light Color | Green, Red |
Mode | Steady, Flashing |
Lighting Technology | LED |
NEMA Rating | IP65 |
Lens Design | Cylinder |
Mounting | Support Tube |
Number of Lights | 2 |
Description
Tower Light Mounting Style Support Tube, Number of Lights 2, Tower Light Color Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 7 3/4 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.075, Watts 1.77 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ106 M 100)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT20)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- Dayton Strobe and Flashing Lights