Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, 4 Color
Mfr # 26ZT30
Zoro # G5791195
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow, Green, Blue
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 11 in
Product Information
- Brand Dayton
- MFR # 26ZT30
- Zoro # G5791195
- UPC # 190735211649
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 11 in |
Cord Length | 20 in |
Diameter | 56 mm |
Details
Item | Tower Light LED Assembly |
Color | Red, Yellow, Green, Blue |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Lighting Technology | LED |
Rating | IP65 |
Light Modes | Flashing, Steady |
Mounting | Support Tube |
Voltage | 90 to 240V AC |
Watts | 3.96 to 4.62W |
Number of Lights | 4 |
NEMA Rating | IP65 |
Tower Light Color | Amber, Blue, Green, Red |
Current Drawn | 0.056 to 0.075 |
Mode | Steady, Flashing |
Operating Temp. | -15 Degrees to 40 Degrees C |
Lens Design | Cylinder |
Sounder Included | No |
Description
Tower Light Mounting Style Support Tube, Number of Lights 4, Tower Light Color Amber, Blue, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 11 in, Voltage 90 to 240V AC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.056 to 0.075
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-6)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- BRADY Label, 1 51/64 in W, Clear; White (M6-73-461)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT40)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT26)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT27)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- Dayton Strobe and Flashing Lights