Shop All Hoist Accessories
Dayton
Top Hook With Latch For 1000 Lb Hoist
Mfr # 2KEL3
Zoro # G2545636
original price:
$61.68
13% off
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTD6, 2GTD7, 2XY32
- Includes Latch
- Product Type Top Hook Assembly
- Compatible Load Capacity 1,000 lb
Product Information
- Brand Dayton
- MFR # 2KEL3
- Zoro # G2545636
- UPC # 190735220887
- Country of Origin China
- Category Hoist Accessories
Details
Item | Top Hook, Load Capacity 1000lb |
Material | Steel |
For Use With | 2GTD6, 2GTD7, 2XY32 |
Includes | Latch |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 1,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Material Steel, Includes Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Polypropylene Hand-Line with Snap Hook (1803-60)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1802NX6)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 3/4 Axle (CW-415-PORB)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 15BF (EA15)
- DAYTON Brake with Hub Repair Kit (EW-62)
- DAYTON Locking Nut and Chain Pin (GGS_57149)
- DAYTON Pushbutton Housing Right (EC-23)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- DAYTON Load Chain Hoist (GGS_57021)
- DAYTON Load Pin (GGS_56915)
- CM Rocker Switch (4K1R)
- Dayton Lifting Equipment