Shop All AC Stationary Power Tool Motors
Dayton
Tool Motor, 2-Shaft, 3/4hp, 3450rpm, 115/230
Mfr # 5K286BB
Zoro # G2788764
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 3/4
- Nameplate RPM 3,450
- Frame 56
Product Information
- Brand Dayton
- MFR # 5K286BB
- Zoro # G2788764
- UPC # 190735345054
- Country of Origin Mexico
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/8 in |
Shaft Length | 1 7/8 in |
Description
Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 9.0/4.5, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX85 Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- CLIMAX METAL PRODUCTS 3/8" X 3/8" ID Split Kw Recessed Screw Coup, Stl, Bo (CC-037-037-KW)
- SKF SKF 6300 2RSH/C3GJN, Single Row Ball Bearings (6300 2RSH/C3GJN)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-15 (565-5MGT-15)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K781BB)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K142BB)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 1725 RPM, 115/230 (4K146BB)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V (6K866BA)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K144BB)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- Dayton AC Stationary Power Tool Motors