Shop All AC Stationary Power Tool Motors
Dayton
Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230
Mfr # 4K781BB
Zoro # G2944112
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1/2
- Nameplate RPM 1,725
- Frame 56
Product Information
- Brand Dayton
- MFR # 4K781BB
- Zoro # G2944112
- UPC # 190735327524
- Country of Origin Mexico
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 7 7/16 in |
Shaft Dia. | 5/8 in |
Description
Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 9.2/4.6, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Paving Breaker, Hydraulic, 45 lb Class (HPB45-1AVS)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-15/16 WIDE SET SCREW 4-BOLT FLANGE (UCF210-31)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 280 Teeth, 21mm W (CTD8M-2240-21)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K783BB)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 3450rpm, 115/230 (5K286BB)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V (6K866BA)
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K142BB)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K144BB)
- Dayton Definite Purpose Motors