Shop All Time Delay Relays
Dayton
Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec.
Mfr # 24EN99
Zoro # G5861816
original price:
$42.23
21% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Product Information
- Brand Dayton
- MFR # 24EN99
- Zoro # G5861816
- UPC # 190735191255
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Body Height | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 5 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- LVGP Transformer 15KVA 208 to 480Wye/277 (G015K5HQ2A04)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP35)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (1EJL6)
- Dayton Electrical Relays