Shop All Time Delay Relays
Dayton
Time Delay Relay, 240VAC, 10A, DPDT, 9 sec.
Mfr # 24EP25
Zoro # G5861956
original price:
$42.98
14% off
new price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Product Information
- Brand Dayton
- MFR # 24EP25
- Zoro # G5861956
- UPC # 190735191446
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 1 Inside Diameter - 50 Long - Black (HSDW-31-1.00-50-BK)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 25A (6225AXXSZS-AC90)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP40)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP10)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (31EE11)
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- Dayton Time Delay Relays