Shop All Time Delay Relays
Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 3 sec.
Mfr # 24EN83
Zoro # G5861685
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Product Information
- Brand Dayton
- MFR # 24EN83
- Zoro # G5861685
- UPC # 190735191125
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Depth | 3.1 in |
Body Height | 2.9 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 2.5A, 250V AC, Non-Indicating (TR2-1/2R)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Black (WL-SW-075-50-BK)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A859)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML9)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN66)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- Dayton Electrical Relays