Shop All Time Delay Relays
Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec.
Mfr # 24EP26
Zoro # G5861904
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Product Information
- Brand Dayton
- MFR # 24EP26
- Zoro # G5861904
- UPC # 190735191453
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Overall Depth | 3.1 in |
Body Height | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 32 A, Reversing: Yes (LC2D32EHE)
- HUBBELL PREMISE WIRING Modular 66 Backboard, 10 in H, 8.50 in W (HPW66BB)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML9)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EN80)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP02)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- Dayton Electrical Relays