Shop All Time Delay Relays
Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec.
Mfr # 24EN65
Zoro # G5861877
original price:
$43.64
24% off
new price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Product Information
- Brand Dayton
- MFR # 24EN65
- Zoro # G5861877
- UPC # 190735190968
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSB)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EH10)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN77)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN83)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP28)
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (1EJL6)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- Dayton Electrical Relays