Shop All Motor Accessories
Dayton
Tie Rods, Length 8 In., # 8-32 In., PK4
Mfr # 30D496
Zoro # G4973997
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads (In.) #8-32
- Length (In.) 8 in
- Includes (4) Regular Nuts, (4) Rods, (4) Staked Nuts
- For Use With 5.6 Diameter Motors
- Number of Pieces 4
Product Information
- Brand Dayton
- MFR # 30D496
- Zoro # G4973997
- UPC # 190735243138
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length (In.) | 8 in |
Overall Length | 8 in |
Thread Size | #8-32 |
Compatible Motor Diameter | 5.6 in |
Details
Item | Tie Rods |
Threads (In.) | #8-32 |
Includes | (4) Regular Nuts, (4) Rods, (4) Staked Nuts |
For Use With | 5.6 Diameter Motors |
Number of Pieces | 4 |
Description
Tie Rods, Overall Length 8 in, Thread Size #8-32, Number of Pieces 4, Includes (4) Regular Nuts, (4) Rods, (4) Staked Nuts, Compatible Motor Diameter 5.6 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HS, 2-52/64", 3-4-8/64" (HS52)
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. (K1TF811-36RE)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- LEGACY PISTON OIL PUMP 3 TO 1 RATIO W/PICKUP (LML3530K)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- Dayton Motor Supplies