Shop All Electric Ceiling Heaters
Dayton
Thermostat, Unit, 120-277V, 60 Hz
Mfr # 2YU46
Zoro # G1853467
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Voltage 120/277 V AC
- Phase 1
- Mounting Type Unit
- Switch Type SPST
Product Information
- Brand Dayton
- MFR # 2YU46
- Zoro # G1853467
- UPC # 190735240465
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Overall Depth | 1 3/8 in |
Overall Height | 2 1/2 in |
Overall Dimensions - H x W x D | 2-1/2 in x 1-5/16 in x 1-5/16 in |
Overall Width | 1 3/8 in |
Description
Electric Wall & Ceiling Heater Thermostat, 120/277V AC, 1 3/8 in Overall Depth, 2 1/2 in Overall Height, 1 3/8 in Overall Width, Number of Poles 1, 120/277V AC Thermostat Control Voltage, 25 A, Contact Rating 22A @ 120 to 277V AC, Housing Color Black, Mounting Hardware, Mounting Type Unit Mount, Programming Capability Not Programmable, SPST, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Spark Plug (E5-I-31-1)
- DAIKIN Blower Motor, 0.125 HP, 208 to 230V, 1Phase (106646501)
- HOMEWERKS BATH FAN 50CFM ROUND NO CUT LED LIGHT (7141-50)
- GOODMAN B1376857 Motor Mount Arm (B1376857)
- DAYTON Convection Ceiling Heater, 208V, 13,700Btu (2YU39)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- DAYTON Electric Ceiling Heater, 120VAC, 750W (54UD18)
- DAYTON Convection Ceiling Heater, 240V, 17,100Btu (2YU36)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- DAYTON Electric Ceiling Heater, 208VAC, 750W (54UD19)
- Dayton Electric Ceiling Heaters