Shop All Thermocouples Assemblies
Dayton
Thermocouple Surface Assembly, 24
Mfr # 794F61
Zoro # G704853169
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 30GA Solid Wire Teflon Insulation, Hybrid Poly Under Glass Adhesive Disk
- For Sensor Type Type T
- Product Type Encapsulated Wire
- Plug/Connector Type Mini Plug
- Extension Cable Length 24 in
Product Information
- Brand Dayton
- MFR # 794F61
- Zoro # G704853169
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Extension Cable Length | 24 in |
Details
Item | Thermocouple Surface Assembly |
Characteristics | 30GA Solid Wire Teflon Insulation, Hybrid Poly Under Glass Adhesive Disk |
For Sensor Type | Type T |
Product Type | Encapsulated Wire |
Plug/Connector Type | Mini Plug |
Extension Construction | Surface Thermocouple Assembly |
Description
Thermocouple Surface Assembly, Extension Cable Length 24 in, Plug/Connector Type Mini Plug, For Sensor Type Type T, Surface Thermocouple Assembly, 30GA Solid Wire Teflon Insulation, Hybrid Poly Under Glass Adhesive Disk, Encapsulated Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37D0312)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS250)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- Dayton Temperature Sensors