Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 6in, 22 AWG
Mfr # 36GL15
Zoro # G0025490
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 22 AWG
- Probe Length 6 in
Product Information
- Brand Dayton
- MFR # 36GL15
- Zoro # G0025490
- UPC # 190735274743
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6 in |
Sheath Size (In.) | 0.125 in |
Probe Size | 1/8 in x 6 in |
Probe Tip Diameter | 0.125 in |
Cable Length | 6 in |
Probe Diameter | 0.125 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 1/8 in x 6 in, Cable Length 6 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- QUICKCABLE Stater/Ground Lug, 3/0, 3/8", PK5 (6430-005F)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19AN0C5E005)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- Dayton Temperature Sensors