Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 24in L, 19 AWG
Mfr # 36GL08
Zoro # G9760222
product price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 19 AWG
- Probe Length 24 in
Product Information
- Brand Dayton
- MFR # 36GL08
- Zoro # G9760222
- UPC # 190735274675
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Sheath Size (In.) | 0.188 in |
Probe Tip Diameter | 0.188 in |
Probe Size | 3/16 in x 24 in |
Probe Diameter | 0.188 in |
Cable Length | 24 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 24 in, Cable Length 24 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202012SS)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- TEMPCO Thermocouple, Type K (TRW00113)
- Dayton Thermocouples Assemblies