Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 18in L, 19 AWG
Mfr # 36GK99
Zoro # G9760301
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 19 AWG
- Probe Length 18 in
Product Information
- Brand Dayton
- MFR # 36GK99
- Zoro # G9760301
- UPC # 190735274590
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.188 in |
Cable Length | 18 in |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 18 in |
Probe Tip Diameter | 0.188 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 18 in, Cable Length 18 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type J Thermocouple With 6 Spade Terminals (122095-84)
- Dayton Thermocouples Assemblies