Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, K, 24in, Inconel, 19 AWG
Mfr # 36GL06
Zoro # G9760247
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 19 AWG
- Probe Length 24 in
Product Information
- Brand Dayton
- MFR # 36GL06
- Zoro # G9760247
- UPC # 190735274651
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Sheath Size (In.) | 0.188 in |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 24 in |
Probe Tip Diameter | 0.188 in |
Cable Length | 24 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 24 in, Cable Length 24 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- NVENT CADDY Conduit Clamp, 3/8 In EMT, Silver (SCH6B)
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- SOUTHWIRE 8 ft. Magnetic Power Strip with USB, 5 Out (SO377258)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- Dayton Thermocouples Assemblies