Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, K, 18in, Inconel, 19 AWG
Mfr # 36GK95
Zoro # G9760344
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 19 AWG
- Probe Length 18 in
Product Information
- Brand Dayton
- MFR # 36GK95
- Zoro # G9760344
- UPC # 190735274552
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.188 in |
Cable Length | 18 in |
Probe Diameter | 0.188 in |
Probe Tip Diameter | 0.188 in |
Probe Size | 3/16 in x 18 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 18 in, Cable Length 18 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve (33V928)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- Dayton Sensors