Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, J, Black, Miniature
Mfr # 36GK81
Zoro # G9760484
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins
Product Information
- Brand Dayton
- MFR # 36GK81
- Zoro # G9760484
- UPC # 190735274415
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins |
Connector Type | Glass Filled Nylon |
Body Material | Glass-Filled Nylon |
Product Type | Flat-Pin Plug |
Pin Type | Flat Pins |
Component Construction | Glass-Filled Nylon Housing/Nylon Sheath |
Plug/Connector Type | Mini Plug |
Sheath Material | Nylon |
For Sensor Type | Type J |
Maximum Temperature F | 428 Degrees F |
Maximum Temperature C | 220 Degrees C |
Maximum Temperature | 428 Degrees F/220 Degrees C |
Maximum Temperature °C | 220 Degrees C |
Maximum Temperature °F | 428 Degrees F |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics Flat Pins, Color Black, Component Construction Glass-Filled Nylon Housing/Nylon Sheath, For Sensor Type Type J, Maximum Temperature 428 Degrees F/220 Degrees C, Maximum Temperature Degrees C 220 Degrees C, Maximum Temperature Degrees F 428 Degrees F, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties, Black, 500-pk (TR88302-5PK)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- Dayton Sensors