Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, J, Black, Miniature
Mfr # 36GK80
Zoro # G9760493
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins, Single Screw Design
Product Information
- Brand Dayton
- MFR # 36GK80
- Zoro # G9760493
- UPC # 190735274408
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins, Single Screw Design |
Connector Type | Glass Filled Nylon |
Pin Type | Flat Pins |
Component Construction | Glass-Filled Nylon Housing/Polyester Nylon Sheath |
Plug/Connector Type | Mini Plug |
Maximum Temperature | 525 Degrees F/274 Degrees C |
Product Type | Flat-Pin Plug |
Maximum Temperature C | 274 Degrees C |
Maximum Temperature F | 525 Degrees F |
For Sensor Type | Type J |
Body Material | Glass-Filled Nylon |
Sheath Material | Polyester Nylon |
Maximum Temperature °C | 274 Degrees C |
Maximum Temperature °F | 525 Degrees F |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics Flat Pins, Single Screw Design, Color Black, Component Construction Glass-Filled Nylon Housing/Polyester Nylon Sheath, For Sensor Type Type J, Maximum Temperature 525 Degrees F/274 Degrees C, Maximum Temperature Degrees C 274 Degrees C, Maximum Temperature Degrees F 525 Degrees F, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Sheath Material Polyester Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 277/480V (HBL560B7W)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- HUBBELL Strain Relief Cord Grip, Female (H660A)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- Dayton Sensors