Shop All Thermocouple Adapters
Dayton
Thermocouple Jack, K, Yellow, 2 Pins
Mfr # 36GK90
Zoro # G9760396
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Flat Pins
Product Information
- Brand Dayton
- MFR # 36GK90
- Zoro # G9760396
- UPC # 190735274507
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Flat Pins |
Connector Type | Glass Filled Nylon |
Maximum Temperature F | 428 Degrees F |
Plug/Connector Type | Mini Plug |
Contact Material | Alumel, Chromel |
Component Construction | Glass Filled Thermoplastic Housing/Alumel and Chromel Contacts/Nylon Sheath |
Maximum Temperature C | 220 Degrees C |
Product Type | Thermocouple Jack |
Sheath Material | Nylon |
Maximum Temperature | 428 Degrees F/ 220 Degrees C |
For Sensor Type | Type K |
Body Material | Glass-Filled Thermoplastic |
Maximum Temperature °C | 220 Degrees C |
Maximum Temperature °F | 428 Degrees F |
Description
Thermocouple Jack, Glass-Filled Thermoplastic, Yellow, Alumel, Chromel, Maximum Temperature Degrees F 428 Degrees F, Thermocouple Jack, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- IFM Proximity Sensor, Inductive, 22mm, NO (II0341)
- DAYTON Standard Jack, T-Type, 2.5mm Grommet (G-CSJ-T/2.5MM)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- Dayton Sensors