Shop All Storage Tanks
This Product is Discontinued
Dayton
Tank, Water, Fiberglass, 80 Gal, Side Port (Discontinued)
Mfr # 5PFW0
Zoro # G2454234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tank (Gal.) 80
- Tank Style Vertical
- Dia. (In.) 21
- Construction Material Fiberglass-Wound
Product Information
- Brand Dayton
- MFR # 5PFW0
- Zoro # G2454234
- UPC # 190735348642
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 21 |
Overall Height | 62 in |
Height (In.) | 62 |
Length (In.) | 21 |
Manufacturers Warranty Length | 5 yr |
Diameter | 21 in |
Description
Water Tank, Tank Type Non-Pressurized, Tank Capacity 80 gal, Tank Orientation Vertical, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 21.3 gpm, Drawdown @ 30-50 PSI 18 gpm, Drawdown @ 40-60 PSI 18 gpm, Drawdown @ 50-70 PSI 13.8 gpm, Drawdown @ 60-80 PSI 12.3 gpm, Drawdown @ 70-90 PSI 11.1 gpm, Drawdown @ 80-100 PSI 10.2 gpm, Overall Height 62 in, Diameter 21 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.