Shop All Portable Gas Heaters
Dayton
Tank Top Portable Gas Heater, LP, 9000 to 30,000 BtuH, 17 1/4 in Wx
Mfr # 5RCC1
Zoro # G2620396
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 9000 to 30,000
- Includes 15 in Connecting Hose, LP Gas Regulator, P.O.L. Fitting with Excess Flow Check, Swivel Type Mounting Clamp, Thermocouple Flame Detector
- Width 17 1/4 in
- Length 6 1/2 in
Product Information
- Brand Dayton
- MFR # 5RCC1
- Zoro # G2620396
- UPC # 190735350331
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 17 1/4 in |
Length | 6 1/2 in |
Height | 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Min. Cylinder Size | 20 lb |
Overall Width | 17 1/4 in |
Overall Height | 15 1/2 in |
Overall Dimensions - H x W x D | 15 1/2 in x 17 1/4 in x 6 1/2 in |
Overall Depth | 6 1/2 in |
Minimum Cylinder Size | 20 lb |
Description
Portable Gas Tank-Top Heater, Head Shape Round, Number of Heads 2, Heating Capacity Output 30,000 BtuH, Heating Area 500 sq ft, Minimum Cylinder Size 20 lb, Overall Height 15 1/2 in, Overall Width 17 1/4 in, Overall Depth 6 1/2 in, Number of Heat Settings 3, For Use Indoors/Outdoors Outdoor Only, Fuel Consumption 1.32 lb/hr, Fuel Type Propane, Heating Method Radiant, Ignition Type Matchless Piezo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AX07)
- BSC PREFERRED 20x25x1 Pleated Filter (B1-2025-8-12)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 120,000 to 150,000 BtuH (3VE58)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (3VE54)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 40,000 BtuH, 300 cfm (3VE55)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (6BY73)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (6BY71)
- DAYTON Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (5RCC0)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 30,000 BtuH (TT30CDGP)
- Dayton Heaters & Furnaces