Shop All Panel & Sheet Carts
Dayton
Table Mover, 48 x 32-3/4, 4 Swivel Casters
Mfr # 30F002
Zoro # G6173763
original price:
$522.72
27% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Key Features
- Load Capacity 1,600 lb
- Overall Length 48 in
- Overall Width 32 3/4 in
- Overall Height 51 1/4 in
- Caster Type (4) Swivel with Brake
Product Information
- Brand Dayton
- MFR # 30F002
- Zoro # G6173763
- UPC # 190735243367
- Country of Origin Taiwan, Province of China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 in |
Overall Width | 32 3/4 in |
Overall Height | 51 1/4 in |
Caster Width | 2 in |
Caster Wheel Dia. | 5 in |
Load Area Width | 32 1/2 in |
For Maximum Table Length | 68 in |
For Maximum Chair Width | 32 in |
Load Area Height | 43 1/2 in |
Load Area Length | 48 in |
Load Area LxWxH | 48 in x 32 1/2 in x 43 1/2 in |
Description
Table Mover, Load Capacity 1,600 lb, For Maximum Number of Horizontal Tables 33, For Maximum Number of Vertical Tables 33, For Maximum Table Length 68 in, For Maximum Chair Width 32 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Phenolic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2436RA3B4B8AC1P6)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps (KDRF110166)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters (30F008)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 (30F024)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- Dayton Platform & Panel Trucks