Shop All Fan Parts
Dayton
Switch, Pull Chain
Mfr # 01723
Zoro # G7353884
original price:
$29.75
17% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 2LBA2; Mfr. Model Number: 01723
- For Use With Mfr. Model Number 01723
- Recommended Use Airmaster 2LBA2
- Fits Brand Airmaster
- Color Brass
Product Information
Dimensions
Stem Dia. and Thread Size | 0.384 in |
Stem Length | 0.3 in |
Stem Thread Size | 0.384 in |
Stem Diameter | 0.38 in |
Details
For Use With | Grainger Item Number: 2LBA2; Mfr. Model Number: 01723 |
For Use With Mfr. Model Number | 01723 |
Recommended Use | Airmaster 2LBA2 |
Fits Brand | Airmaster |
Item | Pull Chain Switch |
Color | Brass |
Includes | 4 in Chain, Brass Knurled Nut, Extension String |
Standards | cRUus, CSA |
AC Contact Rating | 3A @ 250V AC, 6A @ 125V AC |
Contact Form | SP3T |
Terminals | Push-In |
Number of Connections | 4 |
Switch Function | Off/On/On/On |
Product Type | Pull Chain Switch |
Metal Finish | Brass |
Switch Function Configuration | Off/On/On/On |
Terminal Connection Type | Push-In |
Description
Pull Chain Switch, Contact Form SP3T, Number of Connections 4, Switch Function Off/On/On/On, Push-In Terminals, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, Stem Length 0.3 in, Stem Dia. and Thread Size 0.384 in, Recommended Use Airmaster 2LBA2, Color Brass, Standards cRUus, CSA, Includes 4 in Chain, Brass Knurled Nut, Extension String
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- GOODMAN B1370758 Time Delay (Icm) (B1370758)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- EMERSON FLOW CONTROLS Sep 5/8" Oil Separator A-W-55855 (060934)
- DAYTON Replacement Cover (6366364)
- DAYTON Spark Plug Assembly (2201393)
- DAYTON Replacement Wheel (50B904)
- DAYTON Filter (HVGR40FG)
- DAYTON Motor (22YH19)
- DAYTON Replacement Motor for 1ZCN8 (2ATW6)
- DAYTON Propeller, 30 In (VEOSCP30F002G)
- Dayton Fan Parts