Shop All Drum Switches
Dayton
Switch, Drum Reversing, Steel Handle
Mfr # 4UYE8
Zoro # G2956107
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 1
- Depth 4 in
- Height 4.5 in
- Handle Material Steel
- Width 2.25 in
Product Information
- Brand Dayton
- MFR # 4UYE8
- Zoro # G2956107
- UPC # 190735335659
- Country of Origin United States
- Category Drum Switches
Dimensions
Depth | 4 in |
Height | 4.5 in |
Width | 2.25 in |
Overall Height | 4.5 in |
Overall Depth | 4 in |
Overall Width | 2.5 in |
Description
Drum Switch, Switch Action Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Mounting Style Flange, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Standards CSA Cetrified, UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 2.5 in, NEMA Enclosure Material Steel, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO (XCKJ10559D)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- Dayton Drum Switches