Shop All Drum Switches
Dayton
Switch, Drum Reversing, Plastic Handle
Mfr # 4UYE7
Zoro # G1318301
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- NEMA Rating 1
- Height 4.5 in
- Handle Material Plastic
- Width 2.25 in
Product Information
- Brand Dayton
- MFR # 4UYE7
- Zoro # G1318301
- UPC # 190735335642
- Country of Origin United States
- Category Drum Switches
Dimensions
Depth | 4 in |
Height | 4.5 in |
Width | 2.25 in |
Overall Depth | 4 in |
Overall Height | 4.5 in |
Overall Width | 2.5 in |
Description
Drum Switch, Switch Action Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Mounting Style Flange, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Standards CSA Cetrified, UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 2.5 in, NEMA Enclosure Material Steel, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Silver, FMT1000 (FMT1000)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- CPI Water Proof Limit Switch, Lever, Roller, SPDT, 5A @ 120V AC, Actuator Location: Top (E1117-553)
- TRIPP LITE Cat5e Cable, Cross-over, Yellow, 25ft (N010-025-YW)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AG2)
- Dayton Drum Switches